noscriptOffis CORK NOTICE BOARD 600x900 mm ALUMINIUM TRIM 8360170K | Cromwell Tools

Offis

CORK NOTICE BOARD 600x900 mm ALUMINIUM TRIM

SKU:

OFI8360170K

MPN:

8360170K

£25.49

Ex VAT

£30.59

Inc VAT

IN STOCK (50+)

    Product Details

    These cork notice boards are ideal for sharing essential information in an array of environments, from offices to factories, workshops and domestic settings. Cork is an easy material to insert drawing pins into, making it simple to pin up and remove documents as needed. These notice boards are available with an elegant wooden frame or a stylish aluminium frame, and are all supplied with concealed wall fixings for a sleek finish.


    Features and Benefits
    • Essential tool for displaying notices
    • Multiple options with either an elegant wooden frame or a contemporary aluminum frame
    • Cork material is easy to pin announcements onto


    Typical Applications
    • Often used in offices, workshops and factory settings to display key announcements
    • Also ideal for domestic settings to pin up things like photographs or to-do lists


    Notes
    • Supplied with concealed wall fixings


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Offis

    Colour

    Brown

    EAN

    5036140045019

    ECLASS Code

    24230312

    Frame Material

    Aluminium

    Height

    900mm

    Material

    Cork

    MFR Part No.

    CDF-3

    Type

    Notice Boards

    UNSPSC Code

    44111907

    Width

    600mm