£18.99
Ex VAT
£22.79
Inc VAT
Product Details
Product Specification
Executive, heavy duty full strip front loading stapler. Magazine release button for easy full strip loading. Magazine safety brake system. Adjustable paper guide/margin edge adjuster. All steel chassis. Takes 26/6 - 8mm and 24/6 - 8mm staples. Maximum 50 sheets.
Dimensions (L x W): 190 x 47mm.
Attribute | Value |
---|---|
Brand | Rapesco |
Colour | Grey |
EAN | 5018505010504 |
ECLASS Code | 24220602 |
Material | Steel |
MFR Part No. | R71726B3 |
Model Number | R71726B3 |
Sheet Capacity | 50 |
Throat Depth | - |
Type | Stapler |
UNSPSC Code | 44121615 |