Ganter

DIN319-KU-25-M6-E Type E Thread Tapped Bush Ball Knobs

SKU:

GAN4250507H

MPN:

319-KU-25-M6-E

£0.69

Ex VAT

£0.83

Inc VAT

IN STOCK (6)

    Product Details

    These Ball knobs are constructed using a Duroplast (Phenolic PF), which gives great heat and cold resistance as well as Oil and grease resistance. This makes these a strong and durable part. Especially suited for mechanical function components and mechanical engineering, these knobs have many more uses, from cabinet doors to wheel turning these knobs are a great addition or replacement to your old components.


    Features and Benefit:
    • Temperature resistant -20 °C to 180 °C so can be used in high temperature machinery or in cold environment areas
    • Resistant to Oil, greases, weak Acids, Petrol and Alcohol for better and wider range of uses
    • Zinc plated Steel bushing provides that added resistance to corrosion from things such as petrol or alcohol


    Typical Applications:
    • Mechanical engineering
    • Thermally Insulating Operating Elements
    • Cabinet and storage solutions
    • Automotive solutions


    Product Specification
    Attribute
    Value

    Brand

    Ganter

    d1

    25mm

    d2

    M6mm

    d4

    15mm

    EAN

    4045525173224

    h

    22.5mm

    MFR Part No.

    DIN319-KU-25-M4-E

    t1 min

    9.0mm

    t2 min

    9.0mm

    Type

    E - with Threaded Bushing

    UNSPSC Code

    31162801