£0.79
Ex VAT
£0.95
Inc VAT
7 Variations Available
Product Details
Product Specification
These Ball knobs are constructed using a Duroplast (Phenolic PF), which gives great heat and cold resistance as well as Oil and grease resistance. This makes these a strong and durable part. Especially suited for mechanical function components and mechanical engineering, these knobs have many more uses, from cabinet doors to wheel turning these knobs are a great addition or replacement to your old components.
Features and Benefit:
• Temperature resistant -20 °C to 180 °C so can be used in high temperature machinery or in cold environment areas
• Resistant to Oil, greases, weak Acids, Petrol and Alcohol for better and wider range of uses
• Zinc plated Steel bushing provides that added resistance to corrosion from things such as petrol or alcohol
Typical Applications:
• Mechanical engineering
• Thermally Insulating Operating Elements
• Cabinet and storage solutions
• Automotive solutions
Attribute | Value |
---|---|
Brand | Ganter |
d1 | 25mm |
d2 | M8mm |
d4 | 15mm |
EAN | 4045525173316 |
h | 22.5mm |
MFR Part No. | DIN319-KU-25-M4-E |
t1 min | 9.0mm |
t2 min | 9.0mm |
Type | E - with Threaded Bushing |
UNSPSC Code | 31162801 |