£59.99
Ex VAT
£71.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Hardened square links with nylon sheath for protection. Bright Zinc Plated. For domestic and industrial applications.
Attribute | Value |
---|---|
Brand | Matlock |
EAN | 5036140066618 |
ECLASS Code | 23179106 |
Features | Nylon Sheath For Protection |
Finish | Yellow Passivated |
Length | 1500m |
Link Diameter | 10mm |
MFR Part No. | 348-PP1500YP |
Product Type | Heavy Duty Security Chain |
UNSPSC Code | 31151600 |