£32.79
Ex VAT
£39.35
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Grade 6063
• Medium strength alloy with additions of magnesium and silicon.
• Has good formability in manufacture, is heat treatable and offers good mechanical properties.
• Also has a high corrosion resistance and is readily suited to welding.
• Typically used in architectural and industrial applications such as complex extrusions for window frames, doors frames, roofs, signs, shop fittings,
stair balustrades rails and posts.
Attribute | Value |
---|---|
Brand | Indexa |
EAN | 5036140394674 |
ECLASS Code | 25020100 |
Length | 1000mm |
Material | Aluminium |
Material Form | Channel |
Number of Pieces | 5PCE |
Specification | 6063 |
System of Measurement | Inch |
Thickness | 1/8in. |
UNSPSC Code | 30260000 |
Width | 1in. |