noscriptIndexa 500mm x 300mm x 10mm Grade 6082 Aluminium Mill Finish Sheet - 1 Pcs 4732908K | Cromwell Tools

Indexa

500mm x 300mm x 10mm Grade 6082 Aluminium Mill Finish Sheet - 1 Pcs

SKU:

IND4732908K

MPN:

4732908K

£60.99

Ex VAT

£73.19

Inc VAT

IN STOCK (15)

    Product Details

    Grade 6082
    • Medium strength alloy with very good corrosion resistance.


    • Additions of magnesium, manganese and silicon enhance the mechanical and corrosion resistance properties.


    • Good cold forming properties, ease of joining, good machinability and high mechanical strengths.


    • Used for packaging containers, printing plates, strip for heat exchangers, boiler making, kitchenware, chemical and food industry equipment containers, ore skips and automotive trim


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Indexa

    EAN

    5036140394933

    ECLASS Code

    25020100

    Length

    500mm

    Material

    Aluminium

    Material Form

    Sheet

    Number of Pieces

    1PCE

    Specification

    6082

    Surface Finish

    Mill Finish

    System of Measurement

    Metric

    Thickness

    10mm

    UNSPSC Code

    30260000

    Width

    300mm