noscriptIndexa Ground Flat Stock, 1mm x 40mm x 500mm 4133105F | Cromwell Tools

Indexa

Ground Flat Stock, 1mm x 40mm x 500mm

SKU:

IND4133105F

MPN:

4133105F

£13.49

Ex VAT

£16.19

Inc VAT

IN STOCK (10)

    Product Details

    A range of precision ground flat tool steel of the grade 1.2510/ O1 and with a length of 500mm and thickness of 1mm. The product is supplied annealed with all four sides ground and the bar ends saw cut. Ground flat stock is made ready to use on width and thickness, or made close to the finish size in order to save you time, as you don't need to mill or grind material from a raw material plate. This cold work tool steel is typically used to build tools that generally face working temperatures up to 200 °C and can be hardened up to 64 HRc. With an excellent general purpose grade, it's the ideal product for manufacturing a great deal of tools.


    Features and Benefits
    • Supplied in an annealed condition making it easier for you to manipulate the material in a way that suits you
    • Offers good durability, gives excellent wear resistance and holds an excellent cutting edge
    • Available in a wide range of metric sizes to help avoid material losses as you can purchase the size required for your individual application
    • With a steel grade of 1.2510/O1 this product is easy to harden
    • Offers a high wear-resistance and high dimensional stability making it a robust product


    Typical Applications
    • Can be used for the production of knives, stamping dies, wood cutting tools or for mould making applications


    Notes
    • Material Specification:
    • Nearest AISI Standard: O1
    • Hardness: 230 HB
    • Surface Roughness: max. 3.2µm


    Product Documents
    Product Specification
    Attribute
    Value

    Applications

    Bushings Drawing Punches Lathe Centres Paper Cutting Machine Knives Plastic Moulds Precision Measuring Tools Thread / Plug Guages Woodworking Knives

    Brand

    Indexa

    Chemical Composition

    Carbon (C) 0.90-1.05% Chromium (Cr) 0.50-0.70% Manganese (Mn) 1.00-1.20% Phosphorous (P) max.0.035% Silicon (Si) 0.15-0.35% Sulphur (S) max.0.035% Tungsten (W) 0.50-0.70% Vanadium (V) 0.05-0.15%

    EAN

    5036140235458

    ECLASS Code

    35010311

    Length

    500mm

    Length Tolerance

    -10

    Standards Met

    DIN Grade 1.2510 (100MnCrW1)

    Thickness

    1mm

    Thickness Tolerance

    -0.05

    UNSPSC Code

    31231116

    Width

    40mm

    Width Tolerance

    -0.2