noscriptPrecision Ground Flat Stock O1 Tool Steel, 6mm x 500mm | Cromwell Tools

Indexa

Precision Ground Flat Stock O1 Tool Steel, 6mm x 500mm

17 Variations

Manufactured from general purpose grade steel of 1.2510/O1, these precision ground stock bars are available in a wide range of metric sizes. Supplied in an annealed state with the two ends saw cut and each side ground flat. Each product varies in width but are all 500mm long and 6mm thick. They are suitable for oil hardening and offer excellent durability, give excellent wear resistance and hold a good cutting edge over time.

Features and Benefits
• Supplied in an annealed state to allow for the product to be easily manipulated into your desired tool
• Available in a wide range of specifications to suit your requirements and avoid material wastage
• Saves you time as there is no need to mill and cut your tool down from raw material plates
• Possesses a high dimensional stability even up to temperatures of 200°C to ensure product longevity
• With a grade of 1.2510/O1 durability is ensured as well as resistance to wear and tear

Typical Applications
• Can be used for the production of knives, stamping dies, wood cutting tools or for mould making applications

Notes
• Material Specification:
• Nearest AISI Standard: O1
• Hardness: 230 HB
• Surface Roughness: max. 3.2µm