Flexello

Medium Duty, Castor, 75mm, Unbraked, Fixed, Top Plate, Polyurethane, Grey

SKU:

FXO9451470C

MPN:

V388NY

£4.99

Ex VAT

£5.99

Inc VAT

IN STOCK (14)

    Product Details

    This range of pressed steel castors is designed for general medium-duty industrial applications. Featuring durable polyurethane tyred wheels, these castors offer superior performance while being gentle on flooring surfaces, making them ideal for environments where protection against marking is important.


    Features and Benefits
    • Pressed steel construction is lightweight yet robust, ensuring reliable performance in industrial settings
    • Polyurethane tyred wheels are durable, non-marking, and designed to protect flooring, offering excellent tear resistance and long lifespan
    • Compatible with older, pre-metric industrial equipment still in common use, ensuring ease of replacement or upgrade without retrofitting


    Typical Applications
    • These castors are suitable for general industrial use, especially in settings requiring floor protection such as warehouses, workshops, or environments with sensitive surfaces


    Product Specification
    Attribute
    Value

    Application

    Trolley Truck

    Bolt Size

    M8

    Braked

    Unbraked

    Brand

    Flexello

    Castor Type

    Single

    Duty Type

    Medium Duty

    ECLASS Code

    23250319

    Fixed or Swivel

    Fixed

    Fixing Hole Centres Dimensions

    83x35mm

    Fixing Plate Size

    102x64mm

    Load Capacity

    170kg

    MFR Part No.

    V388NY

    Mount Type

    Top Plate

    Overall Height

    95mm

    Pneumatic Wheel

    No

    Product Type

    Castor

    Tread Width

    25mm

    Tyre Colour

    Grey

    Tyre Material

    Polyurethane

    UNSPSC Code

    31162701

    Wheel Diameter

    75mm

    Wheel Material

    Nylon