Atlas Workholders

Medium Duty, Castor, 100mm, Unbraked, Fixed, Top Plate, Polyurethane, Red

SKU:

ATL9451668K

MPN:

V41Q100PNRP04

£10.99

Ex VAT

£13.19

Inc VAT

IN STOCK (31)

    Product Details

    Available in a range of sizes, these pressed steel castors boast a nylon wheel and red polyurethane tyres. With roller bearings and a fixed top plate mount, they are suited for medium duty applications.


    Features and Benefits
    • Polyurethane tyres offer high endurance and performance over time as well as resistance to mold, mildew and general corrosion
    • Fixed top plate mounting style to offer steady movement and tough hold
    • Can be purchased in a variety of sizes and specifications to suit personal requirements


    Typical Applications
    • Suited for medium duty purposes in the industrial and institutional sectors


    Product Documents
    Product Specification
    Attribute
    Value

    Application

    Kitting Trolley

    Bolt Size

    M8

    Braked

    Unbraked

    Brand

    Atlas Workholders

    Castor Type

    Single

    Duty Type

    Medium Duty

    EAN

    5036140261907

    ECLASS Code

    23250319

    Fixed or Swivel

    Fixed

    Fixing Hole Centres Dimensions

    77x60mm

    Fixing Plate Size

    102x87mm

    MFR Part No.

    V41Q100PNRP04

    Mount Type

    Top Plate

    Overall Height

    128mm

    Pneumatic Wheel

    No

    Product Type

    Castor

    Tread Width

    32mm

    Tyre Colour

    Red

    Tyre Material

    Polyurethane

    UNSPSC Code

    31162701

    Wheel Diameter

    100mm

    Wheel Material

    Nylon