SKU:
ATL9450466K
MPN:
V71V125NYJP04
£7.29
Ex VAT
£8.75
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
A range of pressed steel castors designed for general light to medium-duty industrial or institutional applications. These castors feature a slightly rounded nylon-tyred wheel with a ball bearing to significantly improve manoeuvrability, making them ideal for a variety of uses.
Features and Benefits
• Grey design is neutral and versatile for different environments
• Durable nylon wheels for long-lasting performance
• Nylon tyre design provides low rolling resistance
• Ball bearings provide smooth and easy movement
• Suitable for general light to medium-duty tasks
Attribute | Value |
---|---|
Application | Furniture Hospital Equipment |
Bolt Size | M8 |
Braked | Unbraked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Light Duty Medium Duty |
EAN | 5036140260573 |
ECLASS Code | 23250319 |
Fixed or Swivel | Fixed |
Fixing Hole Centres Dimensions | 72x52mm |
Fixing Plate Size | 105x80mm |
Load Capacity | 170kg |
MFR Part No. | V71V125NYJP04 |
Mount Type | Top Plate |
Overall Height | 156mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 30mm |
Tyre Colour | Grey |
Tyre Material | Nylon |
UNSPSC Code | 31162701 |
Wheel Diameter | 125mm |
Wheel Material | Nylon |