£32.49
Ex VAT
£38.99
Inc VAT
13 Variations Available
Product Details
Product Specification
Red centre, black tyre and choice of plain, roller or ball bearing.
Attribute | Value |
---|---|
Application | Sack Trucks |
Braked | Unbraked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Heavy Duty |
EAN | 5036140264656 |
ECLASS Code | 23250319 |
Load Capacity | 300kg |
MFR Part No. | VBW330-1RB |
Mount Type | Wheel Only |
Pneumatic Wheel | No |
Product Type | Wheel |
Tread Width | 70mm |
Tyre Colour | Black |
Tyre Material | Rubber |
UNSPSC Code | 31162701 |
Wheel Diameter | 330mm |
Wheel Material | Pressed Steel |