SKU:
ATL9457400E
MPN:
V81Q080NYPP04
£10.99
Ex VAT
£13.19
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
A range of stainless steel castors for corrosive conditions. Popular nylon wheeled stainless steel castors suitable for washdown.
Attribute | Value |
---|---|
Application | Autoclave Applications Bakery Food Processing |
Bolt Size | M10 |
Braked | Unbraked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Heavy Duty |
ECLASS Code | 23250319 |
Fixed or Swivel | Fixed |
Fixing Hole Centres Dimensions | 76x55mm |
Fixing Plate Size | 102x83mm |
MFR Part No. | V81Q080NYPP04 |
Mount Type | Top Plate |
Overall Height | 106mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 30mm |
Tyre Colour | White |
Tyre Material | Nylon |
UNSPSC Code | 31162701 |
Wheel Diameter | 80mm |
Wheel Material | Nylon |