£24.99
Ex VAT
£29.99
Inc VAT
Product Details
Product Specification
4mm x 100m Coil. Solid 16 Plait Construction with 25mm core. Highly Flexible with polypropylene for Added Strength and durability, weather Resistant and will float on water. Low stretch and smooth running.
Attribute | Value |
---|---|
Brand | Matlock |
Diameter | 4mm |
EAN | 5036140029323 |
ECLASS Code | 23179106 |
Length | 100m |
Material | Polypropylene |
Product Type | Braided Cord |
UNSPSC Code | 31151500 |