noscriptKennedy 5/8" x 7/16" x 12" RECTANGULAR KEY STEEL 4214480K | Cromwell Tools

Kennedy

5/8" x 7/16" x 12" RECTANGULAR KEY STEEL

SKU:

KEN4214480K

MPN:

4214480K

£10.49

Ex VAT

£12.59

Inc VAT

IN STOCK (6)

    Product Details

    Rectangular - Inch
    High grade mild steel. Available in square or rectangular sections.
    Inch manufactured from: BS46 PART 7 1958 grade steel.
    Length: 12".
    Other sizes available on request.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140350007

    ECLASS Code

    35011790

    Height

    7/16in.

    Length

    12in.

    Type

    Inch

    UNSPSC Code

    31231116

    Width

    5/8in.