Ganter

GN6336.4-ST-50-M10-35 Polyamid Plastic Star Knob, Zinc Plated Bolt

SKU:

GAN4255992T

MPN:

6336.4-ST-50-M10-35

£1.19

Ex VAT

£1.43

Inc VAT

IN STOCK (50+)

    Product Details

    These matte finish, Star shape knobs are constructed using a Technopolymer (Polyamide PA), which gives great impact stress resistance as well as heat and cold resistance. This makes these a strong, robust and durable part. Especially suited for mechanical function components and mechanical engineering, these knobs have many more uses, from cabinet doors to wheel turning these knobs are a great addition or replacement to your old components. The recessed, star shaped head gives extra grip to enable more torque to fasten the knob in place.


    Features and Benefits
    • Impact stress resistant to avoid breakages when accidental heavy contact is made
    • Temperature resistant -40 °C to 180 °C so can be used in high temperature machinery or in cold environment areas
    • Zinc plated Steel stud provides that added resistance to corrosion from things such as petrol or alcohol


    Typical Applications
    • Mechanical engineering
    • Automotive solutions


    Product Specification
    Attribute
    Value

    Brand

    Ganter

    d1

    50mm

    d2

    M10mm

    EAN

    4045525340763

    l

    35mm

    MFR Part No.

    GN6336.4-ST-50-M10-35

    Type

    Threaded Bolt

    UNSPSC Code

    31162801