noscriptGanter GN425-8-88-CR Steel Chrome Plated Cabinet U Handle 425-8-88-CR | Cromwell Tools

Ganter

GN425-8-88-CR Steel Chrome Plated Cabinet U Handle

SKU:

GAN4255042H

MPN:

425-8-88-CR

£3.79

Ex VAT

£4.55

Inc VAT

IN STOCK (6)

    Product Details

    Constructed from Steel profile, these tough Cabinet U shape Handles are designed with strength and stability in mind. Coated with a Chrome finish, they will add a great clean and professional look when applied to your doors. Best suited for interior over exterior applications.Complete with two location disks to ensure proper contact of the handle even in the case of large connecting holes. The disks are loosely enclosed.


    Features and Benefits:
    • Manufactured from Steel profile for strength, endurance and durability
    • Chrome plated finish giving a clean yet professional look
    • Type CR come with location discs to ensure proper contact of the handle to surface


    Product Specification
    Attribute
    Value

    Brand

    Ganter

    d1

    8mm

    d2

    M4mm

    d3

    12mm

    EAN

    4045525248106

    h

    35mm

    l

    120mm

    MFR Part No.

    GN425-8-88-CR

    r

    10mm

    t

    8mm

    Type

    CR

    UNSPSC Code

    31162801