noscriptMatlock 3-LEVER DEADLOCK 2.5" SCP 9494250K | Cromwell Tools

Matlock

3-LEVER DEADLOCK 2.5" SCP

SKU:

MTL9494250K

MPN:

9494250K

£9.99

Ex VAT

£11.99

Inc VAT

IN STOCK (5)

    Product Details

    711
    Supplied with radius forend and strike. Supplied with two keys.


    Product Specification
    Attribute
    Value

    Body Material

    Aluminium

    Brand

    Matlock

    EAN

    5036140055377

    Length

    64mm

    MFR Part No.

    70015

    Product Type

    3-Lever Mortice Deadlock

    UNSPSC Code

    46171500