Matlock

CONTRACT DOOR CLOSER SIZE 3 CE & CERTIFIRE SILVER

SKU:

MTL9494030K

MPN:

9494030K

£27.49

Ex VAT

£32.99

Inc VAT

IN STOCK (50+)

    Product Details

    This comprehensive range of door controls are designed to automatically close doors to keep your workplace safe from a variety of hazards. Available to purchase as varying power sized units for many different door applications. To help select the correct closer for you, each unit has a listing showing its key features, certification numbers and fire ratings.


    Features and Benefits
    • Available in varying sizes to suit your specific needs
    • Silver finish is unobtrusive and suits most workplaces
    • Rigorously tested and meets relevant certifications and regulations


    Typical Applications
    • Offices
    • Schools
    • Retail
    • Warehousing
    • Hospitaility


    Standards
    • Conforms to BS EN1154
    • Fire rating of EN1634 1-1/2 Hours
    • BS EN1634-1
    • Certifire Approved CF600


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Matlock

    Category Of Use

    3

    Corrosion Resistance

    3

    Door Width

    950mm

    Durability

    8

    EAN

    5036140055155

    ECLASS Code

    23219090

    Features

    10 Year Guarantee Adjustable Latch Action Fits To Left & Right Hinged Doors

    Finish

    Silver

    Fire Door Usage

    1

    Fire Rating

    EN1634 1-1/2 Hours

    MFR Part No.

    28730

    Product Type

    Contract Door Closer - Mechanism Only

    Safety In Use

    1

    Standards Met

    BS EN1154 BS EN1634-1 Certifire Approved CF600

    Suitable For Doors

    40-60kg

    Test Door Mass / Size

    3

    UNSPSC Code

    31160000