£7.19
Ex VAT
£8.63
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Self closing hinges that also provide floor to ground clearance as they are opened. Available in a choice of left or right hand opening. Suitable for use on internal doors.
Supplied in pairs.
Attribute | Value |
---|---|
Brand | Matlock |
Depth | 15mm |
EAN | 5036140065093 |
Finish/Coating | Self Colour |
Length | 75mm |
Material | Steel |
MFR Part No. | 466-PP0075SCRH |
Product Type | Rising Butt Hinges - Right Hand |
UNSPSC Code | 31160000 |
Width | 45mm |