SKU:
ATL9456440K
MPN:
V51A125PTJP05
£37.99
Ex VAT
£45.59
Inc VAT
12 Variations Available
Product Details
Product Specification
A range of pressed steel castors for heavy duty industrial applications. Polyurethane tyred, cast iron centred wheeled castors with ball journal bearing, suitable for towing applications in tough situations.
Attribute | Value |
---|---|
Application | Airside Towing Applications Automotive Applications Lineside Equipment |
Bolt Size | M8 |
Braked | Unbraked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Heavy Duty |
EAN | 5036140263109 |
ECLASS Code | 23250319 |
Fixed or Swivel | Fixed |
Fixing Hole Centres Dimensions | 105x75 105x80mm |
Fixing Plate Size | 135x110mm |
MFR Part No. | V51A125PTJP05 |
Mount Type | Top Plate |
Overall Height | 166mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 40mm |
Tyre Colour | Yellow |
Tyre Material | Polyurethane |
UNSPSC Code | 31162701 |
Wheel Diameter | 125mm |
Wheel Material | Cast Iron |