SKU:
ATL9457512K
MPN:
28706
£14.49
Ex VAT
£17.39
Inc VAT
13 Variations Available
Product Details
Product Specification
A range of castors designed for high-temperature conditions, suitable for various industrial applications. Available with a top plate or bolthole fixing and an optional total-stop brake. These high-temperature castors are fitted with thermoplastic wheels and use high-temperature grease to ensure reliable performance in extreme environments.
Features and Benefits
• Black design is suitable for industrial settings
• Heat-resistant thermoplastic wheels are robust and durable
• Plain bearing for simple, low-maintenance use
• Operates efficiently between -40 to 270°C for a variety of applications
• Top plate or bolt-hole fixing options, with total-stop brake available
Attribute | Value |
---|---|
Application | Autoclave Applications Bakery Food Processing |
Bolt Size | M8 |
Braked | Unbraked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Medium Duty |
EAN | 5036140263840 |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
Fixing Hole Centres Dimensions | 76x55mm |
Fixing Plate Size | 102x83mm |
Load Capacity | 120kg |
MFR Part No. | 28706 |
Mount Type | Top Plate |
Overall Height | 128mm |
Pneumatic Wheel | No |
Product Type | Castor |
Temperature Range | -40 to 270°C |
Tread Width | 30mm |
Tyre Colour | Black |
Tyre Material | Thermoplastic |
UNSPSC Code | 31162701 |
Wheel Diameter | 100mm |
Wheel Material | Thermoplastic |