SKU:
ATL9456420K
MPN:
V52A125PTJP05
£56.99
Ex VAT
£68.39
Inc VAT
12 Variations Available
Product Details
Product Specification
Product Documents
A range of cast iron castors designed for heavy-duty industrial applications. These castors feature polyurethane-tyred, cast-iron-centred wheels with ball journal bearings, making them ideal for towing in tough environments.
Features and Benefits
• Yellow design offers high visibility in industrial settings
• Durable cast iron wheels provide a robust performance
• Polyurethane tyres provide added resilience and protection
• Ball journal bearings offer smooth operation
• Designed for heavy-duty industrial use, ideal for tough towing conditions
Attribute | Value |
---|---|
Application | Airside Towing Applications Automotive Applications Lineside Equipment |
Bolt Size | M8 |
Braked | Braked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Heavy Duty |
EAN | 5036140263062 |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
Fixing Hole Centres Dimensions | 105x75 105x80mm |
Fixing Plate Size | 135x110mm |
Load Capacity | 400kg |
MFR Part No. | V52A125PTJP05 |
Mount Type | Top Plate |
Overall Height | 166mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 40mm |
Tyre Colour | Yellow |
Tyre Material | Polyurethane |
UNSPSC Code | 31162701 |
Wheel Diameter | 125mm |
Wheel Material | Cast Iron |