Atlas Workholders

Castor, 200mm, Unbraked, Fixed, Top Plate, Rubber, Black

SKU:

ATL9457722K

MPN:

V91A200PPRP05

£28.49

Ex VAT

£34.19

Inc VAT

IN STOCK (5)

    Product Details

    A range of pressed steel castors affording protection to floor surface and load. 200mm castors have ribbed tread style. 260mm castors have patterned tread. Popular pneumatic tyred wheels with plastic centres.


    Product Documents
    Product Specification
    Attribute
    Value

    Application

    Agricultural Gas Bottle Handling Sack Trucks Sports Equipment

    Bolt Size

    M10

    Braked

    Unbraked

    Brand

    Atlas Workholders

    Castor Type

    Single

    Duty Type

    Light Duty

    EAN

    5036140264052

    ECLASS Code

    23250319

    Fixed or Swivel

    Fixed

    Fixing Hole Centres Dimensions

    105x75 105x80mm

    Fixing Plate Size

    140x110mm

    MFR Part No.

    V91A200PPRP05

    Mount Type

    Top Plate

    Overall Height

    235mm

    Pneumatic Wheel

    Yes

    Product Type

    Castor

    Tread Width

    50mm

    Tyre Colour

    Black

    Tyre Material

    Rubber

    UNSPSC Code

    31162701

    Wheel Diameter

    200mm

    Wheel Material

    Polypropylene