£109.00
Ex VAT
£130.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
High back operator chairs. Deep foam cushioning on seat and back. Integral lumbar support. Three lever asynchro mechanism. Material: Pyra. Medium fire retardancy. Guaranteed for two years. Optional accessories include fixed or adjustable arms.
Colours: charcoal and royal blue.
Dimensions:
Seat: D450 x W490mm.
Back: H510 x W455mm.
Seat height: 450 - 580mm.
Attribute | Value |
---|---|
Additional Features | N/A |
Back Height | 510 |
Back Width | 455 |
Brand | Lincoln |
Colour | Charcoal |
EAN | 5036140245914 |
Frame Material | Plastic |
Maximum Weight | 18 Stones |
MFR Part No. | LNC-CH2801-CH |
Product Type | Operator Chair |
Seat Depth | 450 |
Seat Width | 490 |
UNSPSC Code | 56101504 |