£117.00
Ex VAT
£140.40
Inc VAT
Product Details
Product Specification
Dorgard
Electronic, self-contained device that automatically releases the fire door when it recognises the sound of a fire alarm. Easy to install, no wiring required.
Attribute | Value |
---|---|
Brand | Dorgard |
Category Of Use | 3 |
Corrosion Resistance | 0 |
Door Width | 1600mm |
EAN | 5036140235267 |
ECLASS Code | 23219090 |
Features | Battery Operated (2 x C Size Alkaline Batteries) Easy To Install Wireless & Self Contained |
Finish | Black |
Fire Door Usage | 1 |
Fire Rating | 1 Hour |
Product Type | Door Holder With Alarm |
Safety In Use | 1 |
Standards Met | BS7273-4:2007 BS EN1155:1997 |
Suitable For Doors | 160kg |
Test Door Mass / Size | 7 |
UNSPSC Code | 31160000 |