£109.00
Ex VAT
£130.80
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Devcon® precision maintenance and repair epoxies allow fast, durable repairs to critical equipment. These are an economical way to repair and maintain a wide range of industrial equipment, improving its performance and extending service life. This titanium putty is a two part epoxy compound suited for use in an array of industries. The cured finish is fully machinable and has a compressive strength of 130N/mm2. The product has a maximum operating temperature of 177°C, a pot life of 21 minutes and a mix ratio of 4.30:1.
Features and Benefits
• Cured repairs can be drilled, tapped, machined, or painted allowing the repair to work seamlessly
• The product will not rust when cured for long lasting patch repairs
• The titanium putty is resistant to abrasion, high temperatures and chemicals
• Cost effective way of repairing parts instead of having to replace them
Typical Applications
• Plumbing
• Engineering
• Construction
Standards
• ANSI/ESD S20.20:2014
• BS EN 61340-5-1:2007
Attribute | Value |
---|---|
Brand | Devcon |
Container Size | 500g |
Container Type | Tub |
ECLASS Code | 31420100 |
For Use On | Titanium |
MFR Part No. | 10761 |
Operating Temperature Range | +65 to +177° |
Product Type | Titanium Putty |
UNSPSC Code | 13111001 |