Loctite

7227 WEARING COMPOUND (FI NE PARTICLE) 1KG

SKU:

LOC7031227G

MPN:

2015126

£144.90

Ex VAT

£173.88

Inc VAT

OUT OF STOCK

    Product Details

    An ultra-smooth, grey color ceramic reinforced epoxy. High gloss finish. Protects against turbulence and abrasion.


    Fixture time: 30min.
    Comments: brushable ceramic filled two-part epoxy 2.8 :1 mix with self-levelling properties, providing a high gloss and low friction surface (grey).


    Product Specification
    Attribute
    Value

    Brand

    Loctite

    Container Size

    1kg

    Drying Time

    6Hours @ 25°C

    EAN

    5010266320021

    ECLASS Code

    31420100

    For Use On

    Compounds Surface Engineering Protective Coatings

    MFR Part No.

    2015126

    Operating Temperature Range

    -30 to +95°

    Product Type

    Wearing Compound

    UNSPSC Code

    13111001