£23.99
Ex VAT
£28.79
Inc VAT
Product Details
Product Specification
Each set consists of 460mm galvanised garage door drop bolt, BZP tubular receiver with square plate receiver, 350mm galvanised medium throw-over loop and all fixings to suit 75mm (3") thick gates. Supplied individually, boxed in 5's.
Attribute | Value |
---|---|
Brand | Matlock |
EAN | 5036140065192 |
Finish | Galvanised |
Material | Steel |
MFR Part No. | 259-PP0350GV |
Number of Pieces | 4PCE |
Product Type | Double Gate Fastener Set |
Size | 350mm |
Supplied With | 350mm Galvanised Medium Throw Over Loop 460mm Galvanised Garage Door Drop Bolt All Fixings BZP Tubular Receiver & Square Plate Receiver |
UNSPSC Code | 31160000 |