£8.99
Ex VAT
£10.79
Inc VAT
Product Details
Product Specification
For tethering animals, mooring small boats, and securing equipment.
Galvanised finish.
Size: 50 x 50mm (2" x 2").
Attribute | Value |
---|---|
Brand | Matlock |
EAN | 5036140069473 |
ECLASS Code | 20380202 |
Finish/Coating | Galvanised |
Package Quantity | 1 |
Product Type | Ring On Plate |
Size | 50mm |
UNSPSC Code | 31160000 |