Artus

Plastic Shim, 0.025mm - 0.750mm, 150x600mm, Pack of 11

SKU:

ATS4155000A

MPN:

.

£17.49

Ex VAT

£20.99

Inc VAT

IN STOCK (16)

    Product Details

    Containing eleven sheets of packing shim, this assorted pack of durable plastic shim can adapt to your needs. Providing controlled thickness spacing, electrical insulation and sealing, this packing shim is impervious to rust and oil. Each product is colour coded to indicate their thickness with a standard width of 150mm and a length of 600mm. Plastic packing shim can easily be cut into your desired size with ordinary scissors.


    Features and Benefits
    • Colour coded for ease of identification when selecting the correct shim
    • Plastic material allows for folding endurance and resistance to breakage making it a durable product
    • Resistant to chemical corrosion
    • The wide variety of sizes within the pack allow you to select the correct size packing shim to suit your requirements


    Typical Applications
    • For use when leveling doors, windows and glazing as well as various kinds of machinery


    Product Specification
    Attribute
    Value

    Brand

    Artus

    ECLASS Code

    20270290

    Length

    600mm

    Material

    Plastic

    Number of Pieces

    11

    Thickness

    0.025 0.038 0.05 0.075 0.1 0.125 0.19 0.25 0.38 0.5 0.75mm

    UNSPSC Code

    31231400

    Width

    150mm