SKU:
ECL5530084M
MPN:
351W
£23.79
Ex VAT
£28.55
Inc VAT
Product Details
Product Specification
Product Documents
Sold as a set of 4, these centre punches are ideal for marking out the centre of a material before drilling. Each punch is made from high-quality carbon steel with the points hardened and tempered and is finished with a knurled body.
Features and Benefits
• Manufactured from carbon steel for maximum durability
• Hardened and tempered points for accuracy and precision
• Knurled body bolsters grip
• 4 piece set allows you to select the product that best suits your application
Typical Applications
• Engineering
• Construction
Attribute | Value |
---|---|
Brand | Eclipse Blue |
ECLASS Code | 21040706 |
Handle Material | Carbon Steel |
MFR Part No. | 351W |
Overall Length | 100mm |
Point Diameter | 3.2 4 4.8 6.35mm |
Set Contents | 351A - 3.2mm (1⁄8") x 100mm (4") 351B - 4mm (5⁄32") x 100mm (4") 351C - 4.8mm (3⁄16") x 100mm (4") 351D - 6.35mm (1⁄4") x 100mm (4") |
Tip Material | Carbon Steel |
Type | Punch Set |
UNSPSC Code | 27111505 |