£0.89
Ex VAT
£1.07
Inc VAT
10 Variations Available
Product Details
Product Specification
These Ball knobs are constructed using a Technopolymer (Polyamide PA), which gives great heat and cold resistance as well as impact stress resistance. This makes these a strong, robust and durable part. Especially suited for mechanical function components and mechanical engineering, these knobs have many more uses, from cabinet doors to wheel turning these knobs are a great addition or replacement to your old components. This model has a tapped hole but no bushing insert.
Features and Benefit:
• Temperature resistant -40 °C to 180 °C so can be used in high temperature machinery or in cold environment areas
• Impact stress resistant to avoid breakages when accidental heavy contact is made
Typical Applications:
• Mechanical engineering
• Cabinet and storage solutions
• Automotive solutions
Attribute | Value |
---|---|
Brand | Ganter |
d1 | 32mm |
d2 | M8mm |
d4 | 18mm |
EAN | 4045525172678 |
h | 29.0mm |
MFR Part No. | DIN319-KT-16-M8-C |
t1 min | 12.0mm |
t2 min | 12.0mm |
Type | C - with Tapped Hole (No Insert) |
UNSPSC Code | 31162801 |