noscriptGanter DIN319-KU-16-M4-C Pneholic KU Type C Ball Knob 319-KU-16-M4-C | Cromwell Tools

Ganter

DIN319-KU-16-M4-C Pneholic KU Type C Ball Knob

SKU:

GAN4250501B

MPN:

319-KU-16-M4-C

£0.49

Ex VAT

£0.59

Inc VAT

IN STOCK (10)

    Product Details

    These Ball knobs are constructed using a Duroplast (Phenolic PF), which gives great heat and cold resistance as well as Oil and grease resistance. This makes these a strong and durable part. Especially suited for mechanical function components and mechanical engineering, these knobs have many more uses, from cabinet doors to wheel turning these knobs are a great addition or replacement to your old components.


    Features and Benefit:
    • Temperature resistant -20 °C to 180 °C so can be used in high temperature machinery or in cold environment areas
    • Resistant to Oil, greases, weak Acids, Petrol and Alcohol for better and wider range of uses


    Typical Applications:
    • Mechanical engineering
    • Thermally Insulating Operating Elements
    • Cabinet and storage solutions
    • Automotive solutions


    Product Specification
    Attribute
    Value

    Brand

    Ganter

    d1

    16mm

    d2

    M4mm

    d4

    8mm

    EAN

    4045525172784

    h

    15.0mm

    MFR Part No.

    DIN319-KU-16-M4-C

    t1 min

    6.0mm

    t2 min

    6.0mm

    Type

    C - with Tapped Hole (No Insert)

    UNSPSC Code

    31162801