£7.99
Ex VAT
£9.59
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
These galvanised steel angle brackets boast high versatility and are a popular choice across various trades, especially in plumbing. Known for their sturdiness, user-friendly design, and broad applicability, these brackets offer reliability in diverse applications. Galvanised for enhanced corrosion resistance, they ensure durability and longevity. Simplify your projects with these robust and easy-to-use angle brackets, a go-to solution for professionals seeking efficiency and resilience in their work.
Features and Benefits
• Very versatile design, suitable for various applications
• Sturdy design to ensure structural integrity
• Galvanised steel for reinforced strength
Typical Applications
• Often used in plumbing
• Suitable for an array of applications
Attribute | Value |
---|---|
Brand | Perry |
Colour | Plain |
EAN | 5023353200403 |
Finish | Galvanised Steel |
Height | 150mm |
Material | Galvanised Steel |
MFR Part No. | 247-PP0150GV |
Product Type | Fluted Angle Bracket |
UNSPSC Code | 31160000 |
Width | 25mm |