£4.79
Ex VAT
£5.75
Inc VAT
6 Variations Available
Product Details
Product Specification
Single white brackets for the Matlock Twin-Lock Shelving system.
Attribute | Value |
---|---|
Brand | Matlock |
Colour | White |
EAN | 5036140238077 |
Finish | Epoxy Coated Steel |
Height | 470mm |
Material | Epoxy Coated Steel |
MFR Part No. | DB470 |
Product Type | Shelf Bracket |
UNSPSC Code | 31160000 |