£3.79
Ex VAT
£4.55
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
These corner braces are ideal for joining shelves to walls, or joining two applicable pieces together in a variety of situations. This versatile brace comes in varying sizes, all in packs of 10.
Features and Benefits
• Join various pieces together in an array of situations
• Zinc plated
• Self-coloured
• Pack of 10
Typical Applications
• Joining shelves to walls
• Joining two applicable pieces
Attribute | Value |
---|---|
Brand | Perry |
Colour | Plain |
EAN | 5023353108594 |
Finish | Zinc Plated |
Height | 50mm |
Material | Brass |
MFR Part No. | 320-PP0050ZP |
Product Type | Corner Braces |
Size | 50mm |
UNSPSC Code | 31160000 |
Width | 50mm |