£2.49
Ex VAT
£2.99
Inc VAT
Product Details
Product Specification
Product Documents
This handrail bracket is used to secure handrails to a wall. It is the most popular way to secure handrails, and is used in all industries and domestic areas.
Features and Benefits
• Secures handrails of different sizes at the preferred angle
• Easy to fit onto the wall
• White
Typical Applications
• Used to secure handrails
Attribute | Value |
---|---|
Brand | Perry |
Colour | White |
EAN | 5023353041358 |
Height | 63mm |
Material | Steel |
MFR Part No. | 236-PP0063WH |
Product Type | Handrail Bracket |
Size | 63mm |
UNSPSC Code | 31160000 |