£9.19
Ex VAT
£11.03
Inc VAT
Product Details
Product Specification
Lobby Pro® Upright Dust Pan Hanger Bracket FG253500 is a hanger bracket that attaches to lobby dustpan handles. Hanger bracket mounts to Brute® container rim for easy transport. Bracket, brooms, and dustpans sold separately.
Features and Benefits:
Attribute | Value |
---|---|
Brand | Rubbermaid |
Colour | Black |
EAN | 0086876156201 |
Height | 32mm |
Material | Plastic |
MFR Part No. | FG253500BLA |
Product Type | Brush Bracket |
UNSPSC Code | 31160000 |
Width | 102mm |