£8.79
Ex VAT
£10.55
Inc VAT
3 Variations Available
Product Details
Product Specification
Grey push/kick plates to be affixed onto doors. Available in three finishes; aluminium, stainless steel and brass. With for holes to fix into place with screws.
Features and Benefits
• Offers a simple yet effective, rounded protection of your doors
• Available in three varying materials to suit your personal needs and tastes
• Durable, to protect the material of your doors from wear and tear over time
Typical Applications
• Ideal for use on all doors, but primarily used on automatic doors or those with a handle on one side
Notes
To suit a 225mm door handle
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Grey |
EAN | 5036140056732 |
Finish | Stainless Steel |
Height | 305mm |
Material | Stainless Steel |
MFR Part No. | IN285ASSS |
Product Type | Blank Push Plates |
Size | 305 x 75mm |
UNSPSC Code | 31160000 |
Width | 75mm |