£35.99
Ex VAT
£43.19
Inc VAT
Product Details
Product Specification
Finished in aluminium and stainless steel.
Sizes:
Aluminium: 355 x 125mmm, stainless steel/polished brass: 330 x 110mm.
Attribute | Value |
---|---|
Brand | Matlock |
EAN | 5036140056992 |
Finish | Stainless Steel |
Height | 330mm |
Material | Stainless Steel |
Product Type | Letter Plates |
Size | 330 x 110mm |
UNSPSC Code | 31160000 |
Width | 110mm |