£2.79
Ex VAT
£3.35
Inc VAT
Product Details
Product Specification
Product Documents
These sturdy table stretcher plates are ideal for fitting cupboard units in any applicable environment. They are perfect for use when strengthening or joining is required. The pack of 10 plates are galvanised for extra protection against rust and corrosion.
Features and Benefits
• Steel construction
• Galvanised for extra protection against rust and corrosion
• Easy to fit
Typical Applications
• Used to fit cupboard units securely
Attribute | Value |
---|---|
Brand | Perry |
Colour | Plain |
EAN | 5023353097218 |
Finish | Bright Zinc Plated |
Material | Steel |
MFR Part No. | 315-PP0000ZP |
Product Type | Table Stretcher Plate |
Size | 30mm |
UNSPSC Code | 31160000 |
Width | 25mm |