£28.79
Ex VAT
£34.55
Inc VAT
Product Details
Product Specification
A range of pressed steel castors for general medium to heavy duty industrial applications. Blue rubber wheeled standard castors with double ball race swivel head.
Attribute | Value |
---|---|
Application | Glass Handling Equipment Pallet Dollies Roll Containers |
Bolt Size | M8 |
Braked | Braked |
Brand | Flexello |
Castor Type | Single |
Duty Type | Heavy Duty Medium Duty |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
Fixing Hole Centres Dimensions | 105x75 105x80mm |
Fixing Plate Size | 105x86mm |
Load Capacity | 160kg |
MFR Part No. | V422RNBSWB |
Mount Type | Top Plate |
Overall Height | 128mm |
Product Type | Castor |
Tread Width | 38mm |
Tyre Colour | Blue |
Tyre Material | Rubber |
UNSPSC Code | 31162701 |
Wheel Diameter | 100mm |
Wheel Material | Nylon |