£21.49
Ex VAT
£25.79
Inc VAT
Product Details
Product Specification
Product Documents
The M22 series AS castor wheels make for reliable and versatile equipment mobility. With medium-light pressed steel fork assemblies and double ball raceways in the swivel version, they ensure sturdy support and smooth movement in any direction.
Features and Benefits
• The zinc-plated finish enhances durability and protects against corrosion
• Suitable for the transportation of various equipment types for versatility
• Provide stability, manoeuvrability, and durability, reducing the risk of damage or accidents
Attribute | Value |
---|---|
Braked | Unbraked |
Brand | LAG |
Duty Type | Medium Duty |
ECLASS Code | 23250319 |
Fixed or Swivel | Fixed |
Fixing Hole Centres Dimensions | 8mm |
Fixing Plate Size | 102 x 83mm |
Load Capacity | 200kg |
MFR Part No. | 36504 |
Mount Type | Top Plate |
Overall Height | 129mm |
Product Type | Castor |
Tread Width | 30mm |
Tyre Colour | Blue |
Tyre Material | Polyurethane |
UNSPSC Code | 31162701 |
Wheel Diameter | 100mm |
Wheel Material | Steel |