£22.79
Ex VAT
£27.35
Inc VAT
5 Variations Available
Product Details
Product Specification
This range of stainless-steel castors is designed for corrosive environments, making them ideal for industries such as food processing, catering, clean rooms, medical sectors, laboratories, and schools. Equipped with nylon wheels and roller bearings, these castors are perfect for washdown applications and provide reliable performance in harsh conditions.
Features and Benefits
• Polypropylene wheel material and rubber tyres offer enhanced durability and protection
• Roller bearing ensures smooth and efficient movement
• Anti-corrosive stainless-steel construction, ideal for use in corrosive or washdown environments
• Suitable for machinery, trolleys, and other industrial equipment
Attribute | Value |
---|---|
Application | Autoclave Applications Bakery Food Processing |
Bolt Size | M8 |
Braked | Braked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Medium Duty |
EAN | 5036140263345 |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
Fixing Hole Centres Dimensions | 76x55mm |
Fixing Plate Size | 102x83mm |
Load Capacity | 85kg |
MFR Part No. | 15308GFR |
Mount Type | Top Plate |
Overall Height | 128mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 30mm |
Tyre Colour | Grey |
Tyre Material | Rubber |
UNSPSC Code | 31162701 |
Wheel Diameter | 100mm |
Wheel Material | Polypropylene |