SKU:
ATL9457430K
MPN:
28706FR
£22.79
Ex VAT
£27.35
Inc VAT
13 Variations Available
Product Details
Product Specification
Product Documents
A range of castors for high temperature conditions. Available top plate or bolt hole fixing and with the option of total-stop brake. Swivel castors are fitted with a swivel head seal. High temperature castors fitted with thermoplastic wheels and high temperature grease.
Attribute | Value |
---|---|
Application | Autoclave Applications Bakery Food Processing |
Bolt Size | M8 |
Braked | Braked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Medium Duty |
EAN | 5036140263789 |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
Fixing Hole Centres Dimensions | 76x55mm |
Fixing Plate Size | 102x83mm |
Load Capacity | 120kg |
MFR Part No. | 28706FR |
Mount Type | Top Plate |
Overall Height | 128mm |
Pneumatic Wheel | No |
Product Type | Castor |
Temperature Range | -40 to 270°C |
Tread Width | 30mm |
Tyre Colour | Black |
Tyre Material | Thermoplastic |
UNSPSC Code | 31162701 |
Wheel Diameter | 100mm |
Wheel Material | Thermoplastic |