£17.49
Ex VAT
£20.99
Inc VAT
7 Variations Available
Product Details
Product Specification
Fabricated industrial castor range complete with nylon wheel and roller bearing. Easy swivelling castor. A range of fabricated steel castors for general medium to heavy duty manual handling industrial applications. Available top plate fixing and with the option of total-stop brake or 2-way directional lock for straight line travel (sold separately), suits all sizes.
Attribute | Value |
---|---|
Application | Lift Trolley Platform Truck |
Bolt Size | M10 |
Braked | Unbraked |
Brand | Flexello |
Castor Type | Single |
Duty Type | Heavy Duty |
ECLASS Code | 23250319 |
Fixed or Swivel | Fixed |
Fixing Hole Centres Dimensions | 105x75 105x80mm |
Fixing Plate Size | 135x10mm |
Load Capacity | 270kg |
MFR Part No. | VSLF100NYJHDP05 |
Mount Type | Top Plate |
Overall Height | 140mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 32mm |
Tyre Colour | Grey |
Tyre Material | Nylon |
UNSPSC Code | 31162701 |
Wheel Diameter | 100mm |
Wheel Material | Nylon |