£18.79
Ex VAT
£22.55
Inc VAT
4 Variations Available
Product Details
Product Specification
This range of stainless-steel castors is designed for use in corrosive conditions, featuring durable nylon wheels, ideal for washdown environments. These castors are widely used in sectors such as food processing, catering, clean rooms, medical and hospital facilities, laboratories, and schools.
Features and Benefits
• Nylon wheels provide excellent durability and washdown capability
• Stainless steel construction provides enhanced corrosion resistance in demanding environments
• Plain bearing, designed for reliable and low-maintenance use
• Ideal for machinery, trolleys, and other industrial equipment in corrosive or hygienic conditions
Notes
• Anti-corrosive properties ensure long-lasting performance in harsh conditions
Attribute | Value |
---|---|
Application | Autoclave Applications Bakery Food Processing |
Bolt Size | M8 |
Braked | Braked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Heavy Duty |
EAN | 5036140263208 |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
Fixing Hole Centres Dimensions | 76x55mm |
Fixing Plate Size | 102x83mm |
Load Capacity | 150kg |
MFR Part No. | 17131FR |
Mount Type | Top Plate |
Overall Height | 154mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 30mm |
Tyre Colour | White |
Tyre Material | Nylon |
UNSPSC Code | 31162701 |
Wheel Diameter | 125mm |
Wheel Material | Nylon |