£9.79
Ex VAT
£11.75
Inc VAT
4 Variations Available
Product Details
Product Specification
Suitable for use on hard floors (cement, tiles, etc). Non-marking rubber tyre. Quiet running with 'cushioned' tyre, suitable for humid environments where medium harsh chemicals may be present.
Not recommended for use with organic solvents, chlorinated substances, hydrocarbons or mineral oils. Operating temperature range -20°C to +60°C.
Attribute | Value |
---|---|
Application | Hard Floors |
Braked | Unbraked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Medium Duty |
EAN | 5036140226326 |
ECLASS Code | 23250319 |
Fixed or Swivel | Fixed |
Fixing Hole Centres Dimensions | 80x60mm |
Fixing Plate Size | 100x80mm |
MFR Part No. | TEC-D02-125 |
Mount Type | Top Plate |
Overall Height | 155mm |
Pneumatic Wheel | No |
Product Type | Castor |
Temperature Range | -20 to 60°C |
Tyre Colour | Grey |
Tyre Material | Rubber |
UNSPSC Code | 31162701 |
Wheel Diameter | 125mm |
Wheel Material | Plastic |